- An additional component for gearbox lift TJ525. ´
- Enables moving the load being lifted with chains and the adjusting screws in the base.
- Enables moving the load by 60 mm and tip it by 10° without moving the jack itself.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!