For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® transport trolley
Includes nine CLIP-O-FLEX® attachment rails without trays
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Sturdy steel structure
- 200 kg total load-bearing capacity
- Four abrasion-resistant rubber wheels dia. 100 mm, two of which are castors, one of which can be locked
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!