For detailed information, other images and documents, please select individual articles from the following table.
Transportation anchor
With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The ASSY transport anchor enables all types of wooden components to be lifted safely and easily
Maintenance:
- The transportation anchor must be inspected by an expert/safety representative of the company using the product at least once a year. In addition to damage of any kind, the degree of wear must also be determined in particular.
- Modifications and repairs, in particular those involving welding elements to the transportation anchor, are not permitted!
- For safety reasons, the screws must only be used once.
Complies with the machinery directive (89/392/EEC) in version 93/44/EEC.
The load capacity of the transport anchor in conjunction with the ASSY® 4 COMBI T transportation anchor screw or ASSY 3.0 combi screw must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.
For transporting wooden components in conjunction with the ASSY® 4 COMBI T transportation anchor screw or ASSY 3.0 combi screw. Rotating, tilting and swivelling movements are possible, even under load. Such movements are harmless.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!