Welcome to Würth Finland For trade customers only
Trapezoidal mount With knurled nut for height adjustment
Trapezoidal mount With knurled nut for height adjustment - 1
Trapezoidal mount With knurled nut for height adjustment - 2
Trapezoidal mount With knurled nut for height adjustment - 3

For detailed information, other images and documents, please select individual articles from the following table.

Trapezoidal mount With knurled nut for height adjustment

See product details

Available in 2 version
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
  • Fastening by means of push-through installation with M8 x 100 threaded rod or M8 x 100 hexagon bolt

  • Also possible with 4.0 mm AIMg 5 sealing rivets (DIN 1725) or 4.2 mm drilling screws made from case-hardened steel (no VdS approval)

  • Easy adjustment to different trapezoidal plate profiles thanks to specified bending points


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Approved by VdS for pipe mounting.

VdS certification no. G 410036