Welcome to Würth Finland For trade customers only
Pneumatic jack A 5816-C
Pneumatic jack A 5816-C - 1
Pneumatic jack A 5816-C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic jack A 5816-C

See product details

Available in 1 version
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
Designed to fit under low objects.


Maximum working movement 150 mm.


Maximum lifting height with feet 500 mm


Standard package includes three extension pieces: 10, 70 and 120 mm


3-year warranty.

NoticeMail order

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.