All models have a pressure-limiting valve. If the lifting jack has a load on it, it will lower slowly even when the handle is fully open. Lowering will be fast without a load. When the lifting jack is lowered, the handle must first be lifted and only then turned. This means the lifting jack will not lower by accident.
The cylinder has a plastic grommet that helps to stop dirt and e.g. welding sparks getting into the cylinder.
Security valve ensures loads that exceed the limits cannot be lifted.
The handle has a rubber covering.
Foot lift pedal for quick lifting.
Powder coated.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!