Welcome to Würth Finland For trade customers only
Carbide milling bit with countersunk MY teeth
Carbide milling bit with countersunk MY teeth - 1
Carbide milling bit with countersunk MY teeth - 2
Carbide milling bit with countersunk MY teeth - 3
Carbide milling bit with countersunk MY teeth - 4
Carbide milling bit with countersunk MY teeth - 5
Carbide milling bit with countersunk MY teeth - 6

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit with countersunk MY teeth

Conical countersink with 90° angle, similar to DIN 8032/8033

See product details

Available in 2 version
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
Excellent surface quality together with a high rate of material removal during the chipping process for stainless steel, steel < 60 HRC, cast iron and titanium, and nickel-based alloys