For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit with countersunk MY teeth
Conical countersink with 90° angle, similar to DIN 8032/8033
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent surface quality together with a high rate of material removal during the chipping process for stainless steel, steel < 60 HRC, cast iron and titanium, and nickel-based alloys
Suitable for chamfering and countersinking with defined bevel angle.
For the correct rotation speed (n) and cutting speed (Vc) for the material to be processed, please refer to the application table.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!