Particularly for turbocharged cooling systems, e.g. machines, special vehicles.
Can also be used as a bellows hose in industrial applications.
Interior: Fluoride-vinyl-silicone (FVMQ)
Reinforcement: Nomex, rings made of stainless steel
Exterior: Vinyl-silicone (VMQ)
Wall: 3.7 mm
Operating temperature: –60...+220°C
Note: x = mail order, ask for prices.
Also available with VMQ interior.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!