Welcome to Würth Finland For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs

Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm². Available in the ORSY® system cassette.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening