Welcome to Würth Finland For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point design



Ideal for core holes


Very precise point geometry for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm