For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces
Steel precision drill bits, TiN-coated, for general, broad applications in steel up to 850 N/mm² strength and in cast iron. Available in ORSY® system cassette.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precise and fast drilling
- The sturdy twist drill bit with its short design ensures precise drilling.
- Due to the very precise tip and the associated precise cutting geometry, a consistent hole quality is ensured, ideal for core drilling.
- The optimised cross-hole drill tip ensures 20 % less required feed force compared to conventional drill bits.
Self-centring
The crosswise grinding ensures an excellent centring effect even over curved surfaces, eliminating the need for centre-punching or piloting.
Long service life
The TiN coating increases the heat resistance up to 600°, thus tripling the service life compared to uncoated HSS drilling equipment.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!