For detailed information, other images and documents, please select individual articles from the following table.
SMART STEP EU+ HSS DIN 1869 R2 twist drill bit
The extra-long SMART STEP twist drill bit with double drill heel and patent-pending stepped drill bit tip geometry with extremely uneven pitch for even faster, more comfortable drilling with unrivalled precision and service life
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular holes in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
- Eliminates pre-drilling despite the extra-long design, precise spot drilling
- Prevents the tool from running off-centre even during particularly deep drilling
- Simple drilling or enlarging of an existing drill hole
- No rattling or catching, even in thin-walled material
- Burr-free hole exit
Significantly faster drilling will less effort compared to conventional, extra-long HSS twist drill bits
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Available exclusively from WÜRTH
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- For blind holes, please note the extended drill tip (see dimension l3)!
- The steps of the innovative point geometry gradually drill to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life.
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- Use in steel up to 1,000 N/mm², cast iron, aluminium, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
- High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits.
- Can be used universally on smooth as well as rounded and uneven surfaces
To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is required for large drilling depths.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!