Welcome to Würth Finland For trade customers only
Two-hand angle grinder EWS 24-230-T
Two-hand angle grinder EWS 24-230-T  - 1
Two-hand angle grinder EWS 24-230-T  - 2
Two-hand angle grinder EWS 24-230-T  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand angle grinder EWS 24-230-T

2400 watt angle grinder with deadman's switch, for discs with max. 230 mm diameter.

See product details

Available in 1 version
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
Handle can be rotated in 90° increments


Optimum working position for both grinding and cutting.



Vibration damping on both handles


Less fatigue during work.



Twist-proof protective hood


  • The hood cannot become twisted during work, offering ideal protection for the user

  • Adjustable without tools, for rapid and effective work


Recoil protection


If the wheel suddenly blocks, the power supply to the motor is interrupted, considerably reducing the danger of injury.



Overload indicator


To prevent motor damage, an LED comes on if the unit becomes overloaded.



Extremely slimline housing


Makes it easier to work with the angle grinder.



On/Off switch with intelligent electronics


  • Restart protection

  • Overload protection

  • Soft start


Optimised dust-protection concept


  • Double labyrinth seals for ball bearing

  • Enclosed switch

  • Cool air is sucked in at the rear ventilation slots and blown out at the front by the gear head

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.