Welcome to Würth Finland For trade customers only
Recycled PE tyre bag
Recycled PE tyre bag - 1
Recycled PE tyre bag - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Recycled PE tyre bag

The tyre bag reliably protects the boot and the vehicle interior from dirt and abrasion when transporting tyres
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
Made of 98 % PCR (recycled packaging waste)


  • Each tyre bag carries the Blue Angel logo, a renowned eco-label

  • It meets strict criteria and minimises environmental impact


Robust and translucent protective film


  • The rolls are made of a resistant and stretchable protective film

  • It is also transparent so that the inside remains visible

  • At the same time, it is opaque enough to obscure any details


Practical cardboard core


  • With a cardboard core diameter of 50 mm, handling is simple and efficient