Maximum load: 250 kg
Maximum tyre size: 445/65 — 22.5 inch
Rolls with ball bearings facilitate installation.
Ergonomic handle makes working easier.
Weight 15 kg.
Place for tyres of different sizes on both sides
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!