For detailed information, other images and documents, please select individual articles from the following table.
Tyre inflator UNIV'AIR®
Standard capacity — for inflating and monitoring air pressure
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- High-strength body made of fibreglass-reinforced thermoplastic material with rubber crash protection on the manometer
- Watertight manometer with decimal scale dial (1 bar is divided into 10 parts) for easy, accurate reading of values
- All components are made from corrosion-resistant materials that can also be used outdoors
Important: The Univ’air device is compliant with AFNOR standard R63-302. Each device comes with a pressure test report for vehicle tyre pressure gauges, which gives the following information:
- Serial number
- Precision check
We recommend that you keep this document safe!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!