For detailed information, other images and documents, please select individual articles from the following table.
Repair kit WRS PNEUSIL
Repair system for Tubeless tyres with a puncture of no more than 6 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Enables tyres to be repaired instantly without the need to remove them
Easy to use, especially in case of emergency
For holes up to 6 mm
Do not exceed a maximum speed of 80 km/h after use
Do not drive more than 80 km after use
For all types of tyres
Self-vulcanising plug patches in black
In a practical, shock-resistant plastic case
Set contains:
- Black WRS plug patches, length 200 mm 30 pcs.
- Placing tool 1 pc.
- Reamer 1 pc.
- HD vulcanising putty 250 ml 1 pc.
- Knife 1 pc.
To ensure a permanent repair and consequently safety after a tyre puncture, it must be detached from the rim for careful inspection by a qualified professional to check for possible structural damage to the inside of the tyre. After the puncture has been filled with the plug, seal the internal wall of the Tubeless tyre (inliner) with a suitable patch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!