The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Unigum rubber putty
UNIGUM is non-hardening synthetic rubber putty that does not contain any organic solvents.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
UNIGUM is used mainly as a sealant in toilet seat and kitchen sewer connections and when installing steel washbasins, but it can also be used for countless other applications that require flexible, adhesive, non-hardening putty. UNIGUM rubber putty can also be used outdoors to seal gutters, downspouts and structures such as Eternite and capping brick.
Due to its excellent adhesive properties, UNIGUM can be used for a variety of materials from metals and wood to glass, concrete, plastic etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!