For detailed information, other images and documents, please select individual articles from the following table.
Underclothing, shirt and/or trousers
The underclothing set is intended for layering. Add and remove layers as needed.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This black half-zip mid-layer top is warm and versatile; it can be used as an undershirt or as a top layer.
Combine with mid-layer trousers to complete an underclothing set.
- Raglan sleeves
- Well-fitted double-layer cuffs with thumbholes
- Tall protective collar
- There is a wind panel in front underneath the zipper. A fold over the collar protects the chin from the zipper
- The hem is longer in the back, helping keep your back warm
- Flat, flexible seams
MID-LAYER TROUSERS
Warm black mid-layer trousers with elasticized waist.
Combine with a mid-layer top to complete an underclothing set.
- A well-fitting design
- Shaped knees
- Well-fitted double-layer cuffs
- Elasticized waist. The Würth logo strip provides additional room for adjustment
- Flat, flexible seams
Note! Shirts and trousers are sold separately!!
Material: 91% polyester, 9% elastane, 225 g/m², trousers lined with warm and soft brushed fleece.
Shirts and trousers are sold separately!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!