Welcome to Würth Finland For trade customers only
Underclothing, shirt and/or trousers

For detailed information, other images and documents, please select individual articles from the following table.

Underclothing, shirt and/or trousers

The underclothing set is intended for layering. Add and remove layers as needed.

See product details

Available in 9 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

MID-LAYER TOP

This black half-zip mid-layer top is warm and versatile; it can be used as an undershirt or as a top layer.


Combine with mid-layer trousers to complete an underclothing set.



  • Raglan sleeves

  • Well-fitted double-layer cuffs with thumbholes

  • Tall protective collar

  • There is a wind panel in front underneath the zipper. A fold over the collar protects the chin from the zipper

  • The hem is longer in the back, helping keep your back warm

  • Flat, flexible seams


MID-LAYER TROUSERS

Warm black mid-layer trousers with elasticized waist.


Combine with a mid-layer top to complete an underclothing set.



  • A well-fitting design

  • Shaped knees

  • Well-fitted double-layer cuffs

  • Elasticized waist. The Würth logo strip provides additional room for adjustment

  • Flat, flexible seams


Note! Shirts and trousers are sold separately!!



Material: 91% polyester, 9% elastane, 225 g/m², trousers lined with warm and soft brushed fleece.

Notice

Shirts and trousers are sold separately!