Welcome to Würth Finland For trade customers only
Underfloor equipment
Underfloor equipment - 1
Underfloor equipment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Underfloor equipment

Save space by stowing your tools and consumables under the loading surface

See product details

Available in 4 version
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
Drawers can extend up to approx. 95%



Additional equipment variants can be built on top



Set comprises:



Drawer module in rear area with two drawers


  • Dimensions for vehicles with a short wheel base (W x H x D): 1068 x 290 x 820 mm

Internal dimensions for each drawer (W x H x D): 445 x 190 x 778 mm


Extension length of each drawer: approx. 715 mm


  • Dimensions for vehicles with a long wheel base (W x H x D): 1068 x 290 x 1200 mm

Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm


Extension length of each drawer: approx. 1110 mm



Drawer module in sliding door area with a drawer


  • Dimensions (W x H x D): 534 x 290 x 1200 mm

  • Internal dimensions of drawer (W x H x D): 445 x 190 x 1170 mm

  • Extension length of the drawer: approx. 1110 mm


Floor panel set



Four lashing eyelets



Includes non-slip mats for drawers



Includes mounting kit and separating plates