For detailed information, other images and documents, please select individual articles from the following table.
Crowfoot spanner set Universal 2 pieces
Extremely versatile wrench for unfastening hard-to-reach or worn hex./bi-hex screw connections
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation
- Sufficient hold even on heavily rounded hexagon heads
- Especially durable thanks to high-quality, forged CrV material
- Can be used with extensions, ratchets, T-handles or sliding handles
Scope of delivery:
- 1 small clamping head AF 8–17 mm (5/16–11/16 inch), drive 3/8 inch, length 80 mm
- 1 large clamping head AF 14–32 mm (9/16–1 1/4 inch), drive 1/2 inch, length 120 mm
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!