Welcome to Würth Finland For trade customers only
2-component universal knife With corrosion-resistant premium stainless steel blade and holster
2-component universal knife With corrosion-resistant premium stainless steel blade and holster - 1
2-component universal knife With corrosion-resistant premium stainless steel blade and holster - 2
2-component universal knife With corrosion-resistant premium stainless steel blade and holster - 3

For detailed information, other images and documents, please select individual articles from the following table.

2-component universal knife With corrosion-resistant premium stainless steel blade and holster

With corrosion-resistant premium stainless steel blade and holster
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
Very easy to handle


Non-slip, ergonomic 2-component handle



Long blade and suitable for universal use


Very high cutting hardness of 58 HRC



Stable


The knife blade is extremely securely connected to the handle.



Optimal storage and protection against injuries


High-quality case with belt clip