For detailed information, other images and documents, please select individual articles from the following table.
V belt drive pulley, single groove
V belt pulleys with taper bush mounting for narrow and classic V belts.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
V belt pulleys, ISO 4183 and DIN 2211-3 compliant.
- Material: Cast iron EN-GJL-200 UNI EN 1561
- Balancing: Statically balanced
- Rotation speed: Maximum permitted circumferential speed 35 m/s
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!