For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® console set hdg for refrigerators/air-conditioning units
For fastening ventilation and air-conditioning units, generators and pumps to the wall
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Hot-dip galvanised surface ensures weather resistance and durability
- The length of the vertical struts is at least 480 mm, offering maximum flexibility in construction and contributing to the stability of the entire structure
- The maximum load is 160 kg, therefore providing a secure hold for heavy equipment and minimising the risk of structural failure
- Simple and fast installation due to the modular design of the console set
- High adaptability due to flexible positioning, facilitates finding the optimal installation location
The VARIFIX® console set is ideal for securely fastening ventilation and air-conditioning units, generators and pumps to the wall. Particularly recommended for outdoor use due to the weather-resistant hot-dip galvanised finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!