Welcome to Würth Finland For trade customers only
VARIFIX® square pushing slide, type GK-2
VARIFIX<SUP>®</SUP> square pushing slide, type GK-2 - 1
VARIFIX<SUP>®</SUP> square pushing slide, type GK-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® square pushing slide, type GK-2

Smooth-running pushing slide for high loads

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Large sliding distance of up to 125 mm

  • Variable pipe clamp connection via threaded fittings/threaded rods

  • Suitable for wall fastening for horizontal and vertical pipelines

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.