Welcome to Würth Finland For trade customers only
VARIFIX® combination sliding nut 36/41
VARIFIX<SUP>®</SUP> combination sliding nut 36/41 - 1
VARIFIX<SUP>®</SUP> combination sliding nut 36/41 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® combination sliding nut 36/41

Fits all rails of type 36 and 41, sizes M8–M16

See product details

Available in 2 version
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
A4 stainless steel



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.