Welcome to Würth Finland For trade customers only
Short insulated screwdriver with 3 interchangeable bits
Short insulated screwdriver with 3 interchangeable bits - 1
Short insulated screwdriver with 3 interchangeable bits - 2

For detailed information, other images and documents, please select individual articles from the following table.

Short insulated screwdriver with 3 interchangeable bits

Tension screwdriver with 3 slimfix replacement tips.

See product details

Available in 1 version
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
WIHA'S VDE-APPROVED MINI-SCREWDRIVER, STUBBY, IS ONLY 10.5 CM LONG



A short screwdriver that has never been seen on the market before! Tension-protected 6 mm replacement tips.


Set includes SL/PZ2, PH2 and 0.6x3.5 mm replacement tips + handle.



The new short electrical screwdriver, Stubby, allows an electrician to work in very cramped


spaces. The total length of the screw handle and a thin slimBit is only 10.5 cm. You can now fasten screws


in the electrical box without a hitch. Wiha's new, VDE-approved mini-screwdriver is


the only one of its size class in the world.