VDE screwdriver SlimFix with 6 interchangeable blades. Blades inside handle.
The set includes an ergonomic "Lift Up" magazine screwdriver with a magnetic holder and six insulated and slim interchangeable blades. The blades are made of through-hardened chrome-vanadium steel and insulated with a black coating. The insulation has been moulded directly onto the blades. The blades fit inside the handle and can be lifted up by pressing the buttons on both sides of the handle.
The new, thinner SlimFix blade fits all connectors. Slotted: 3.0, 4.0, 5.5 mm, PH1, PH2 and Xeno: SL/PZ2+-. For 6 mm bits, length 75 mm.
Insulation 1000 VAC, VDE/GS certified, manufactured in compliance with standard EN/IEC 60900:2012.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!