Welcome to Würth Finland For trade customers only
Insulated screwdriver with 6 interchangeable blades
Insulated screwdriver with 6 interchangeable blades - 1
Insulated screwdriver with 6 interchangeable blades - 2
Insulated screwdriver with 6 interchangeable blades - 3
Insulated screwdriver with 6 interchangeable blades - 4
Insulated screwdriver with 6 interchangeable blades - 5

For detailed information, other images and documents, please select individual articles from the following table.

Insulated screwdriver with 6 interchangeable blades

See product details

Available in 1 version
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
VDE screwdriver SlimFix with 6 interchangeable blades. Blades inside handle.



The set includes an ergonomic "Lift Up" magazine screwdriver with a magnetic holder and six insulated and slim interchangeable blades. The blades are made of through-hardened chrome-vanadium steel and insulated with a black coating. The insulation has been moulded directly onto the blades. The blades fit inside the handle and can be lifted up by pressing the buttons on both sides of the handle.



The new, thinner SlimFix blade fits all connectors. Slotted: 3.0, 4.0, 5.5 mm, PH1, PH2 and Xeno: SL/PZ2+-. For 6 mm bits, length 75 mm.



Insulation 1000 VAC, VDE/GS certified, manufactured in compliance with standard EN/IEC 60900:2012.