Welcome to Würth Finland For trade customers only
VDE screwdriver, PH recessed head 3C handle, slim
VDE screwdriver, PH recessed head 3C handle, slim - 1
VDE screwdriver, PH recessed head 3C handle, slim - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver, PH recessed head 3C handle, slim

3-component handle, narrow design

See product details

Available in 2 version
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
All screwdrivers individually tested according to IEC 60900


  • Electrician's screwdriver with 3-component handle, handle adapts to the hand

  • Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety

  • Extra long 30% thinner handle

  • Anti-roll

  • Cross hole for hanging tools or for inserting a lever

  • Screw symbols and sizes on the handle cap