For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, PH recessed head 3C handle, slim
3-component handle, narrow design
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
All screwdrivers individually tested according to IEC 60900
- Electrician's screwdriver with 3-component handle, handle adapts to the hand
- Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety
- Extra long 30% thinner handle
- Anti-roll
- Cross hole for hanging tools or for inserting a lever
- Screw symbols and sizes on the handle cap
The thinner and longer handle is tailored to the activities of electricians and is perfectly suitable for precision operations with medium tightening forces in electrical installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!