Welcome to Würth Finland For trade customers only
VDE PZ recessed head screwdriver, 3C handle, slim 3C handle, slim
VDE PZ recessed head screwdriver, 3C handle, slim 3C handle, slim - 1
VDE PZ recessed head screwdriver, 3C handle, slim 3C handle, slim - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE PZ recessed head screwdriver, 3C handle, slim 3C handle, slim

The first screwdriver to be consistently developed to meet the requirements and needs of electricians.

See product details

Available in 2 version
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
All screwdrivers individually tested to IEC 60900:2012


  • Electrician’s screwdriver with 3C handle, handle sits in the hand

  • Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety

  • Extra-long handle, 30% more slimline

  • Unwind protection

  • Oblong hole for suspending the tools or inserting a lever

  • Screw symbols and size on the handle cap