For detailed information, other images and documents, please select individual articles from the following table.
VDE PZ recessed head screwdriver, 3C handle, slim 3C handle, slim
The first screwdriver to be consistently developed to meet the requirements and needs of electricians.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
All screwdrivers individually tested to IEC 60900:2012
- Electrician’s screwdriver with 3C handle, handle sits in the hand
- Up to 50% thinner insulation allows inaccessible screws to be reached without compromising safety
- Extra-long handle, 30% more slimline
- Unwind protection
- Oblong hole for suspending the tools or inserting a lever
- Screw symbols and size on the handle cap
Precisely matched to the electrician’s activities, the slimmer and longer handle is ideally suited for precision work with mid-range forces in electrical installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!