Welcome to Würth Finland For trade customers only
1/2 inch VDE torque wrench protective insulation
1/2 inch VDE torque wrench protective insulation - 1
1/2 inch VDE torque wrench protective insulation - 2
1/2 inch VDE torque wrench protective insulation - 3
1/2 inch VDE torque wrench protective insulation - 4
1/2 inch VDE torque wrench protective insulation - 5
1/2 inch VDE torque wrench protective insulation - 6
1/2 inch VDE torque wrench protective insulation - 7

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch VDE torque wrench protective insulation

1/2 inch torque wrench with square mount, insulated up to 1,000 V
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
  • Insulated VDE torque wrench for working safely around live parts

  • Precise tightening with a high trigger accuracy of ± 4 % tolerance from the set scale value

  • Clear scale division makes it easy to read the torque values

  • Compact design for easy handling in confined spaces

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Complies with ISO standard 6789-2 for hand torque screwdriving tools

  • Ergonomically shaped plastic handle fits comfortably and securely in the hand

  • Reversible square drive is suitable for clockwise and anti-clockwise triggering, making it extremely versatile in various areas of application
Notice
  • Includes calibration certificate and serial number

  • Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • After using the torque wrench, release the spring by turning back to the lowest scale value

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench