For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch VDE torque wrench protective insulation
1/2 inch torque wrench with square mount, insulated up to 1,000 V
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Insulated VDE torque wrench for working safely around live parts
- Precise tightening with a high trigger accuracy of ± 4 % tolerance from the set scale value
- Clear scale division makes it easy to read the torque values
- Compact design for easy handling in confined spaces
- Simple and accurate torque adjustment by twisting the end of the handle
- Complies with ISO standard 6789-2 for hand torque screwdriving tools
- Ergonomically shaped plastic handle fits comfortably and securely in the hand
- Reversible square drive is suitable for clockwise and anti-clockwise triggering, making it extremely versatile in various areas of application
- Includes calibration certificate and serial number
- Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
- After using the torque wrench, release the spring by turning back to the lowest scale value
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
The VDE torque wrench is specially designed for working around live parts. This makes it ideal for electrical installations, electromobility, maintenance work on electrical systems and other work requiring safe handling of live parts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!