For detailed information, other images and documents, please select individual articles from the following table.
VDE wire stripping pliers, IEC 60900
Precise, effortless stripping of cables and wires with plastic or rubber insulation.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long tool life and precision
- Automatic opening of the tongs due to opening spring
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Adjustment screw can be fixed with knurled nut
- Surface: Ground and chrome-plated on all sides
- Joint: Inserted
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!