For detailed information, other images and documents, please select individual articles from the following table.
Vacuum hose
Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Made of synthetic rubber
- Short-term peak temperature of up to max. +150°C
- Stored on coil for ORSY10 dispenser system
Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!