The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand wheel lockout device Abus
The lockout device can be used for locking the hand wheels of valves
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The device is placed around the hand wheel and locked with a safety lock, thus preventing the wheel from being turned
- Safety lock not included
- Adjustable model dia. 6.5"-10" for hand wheels
- Red - better visibility
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!