Welcome to Würth Finland For trade customers only
Varioprimer safe + easy 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Varioprimer safe + easy 2

Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing

See product details

Available in 2 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

4-in-1 system


  • Adhesion promoter

  • Corrosion protection

  • Activator

  • Protects the adhesive against UV radiation


  • Black, moisture-hardening adhesion primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals

  • Corrosion protection for plain metal surfaces

  • Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows

  • Percentage of monomeric diisocyanate: <0.1 %
Notice

Shake the container before using Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens/windows without screen-printed edge, UV protection must be used for the adhesive surface (to protect the primer).


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.