The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Varioprimer safe + easy
Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
4-in-1 system
- Adhesion promoter
- Corrosion protection
- Activator
- Protects the adhesive against UV radiation
- Black, moisture-hardening adhesion primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals
- Corrosion protection for plain metal surfaces
- Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows
Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens without screen-printed edge, UV protection for the adhesive surface (to protect the primer) is mandatory.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windows.
Clean the bonding surfaces using Ecoline glass cleaner, art. no. 089022001. The surfaces must be dry, clean and free from grease. Shake Varioprimer before use. Apply with a primer brush or sponge applicator. When using the 10 ml tube, do not apply pressure to the tube to apply the correct amount of primer. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!