Welcome to Würth Finland For trade customers only
Battery charger 12/24 V–35 A, 10–655 Ah
Battery charger 12/24 V–35 A, 10–655 Ah - 1
Battery charger 12/24 V–35 A, 10–655 Ah - 2
Battery charger 12/24 V–35 A, 10–655 Ah - 3
Battery charger 12/24 V–35 A, 10–655 Ah - 4

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12/24 V–35 A, 10–655 Ah

Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system
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
Automatic voltage detection


Vehicle electrical system voltage 12 V or 24 V



Suitable for vehicles with 12-V and 24-V lithium and lead-acid batteries


e.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs



Compact and robust battery charger, with dirt-resistant sheet steel housing, can also be hung on the wall using a keyhole on the bottom



Simple operation by on/off button



Charges batteries with a residual voltage of > 1.5 V at 12-V vehicle electrical system voltage and 3.0 V at 24-V vehicle electrical system voltage



Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics