For detailed information, other images and documents, please select individual articles from the following table.
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms
Multi-purpose device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system. For the professional demonstrations of vehicle features in showroom mode.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for vehicles with 12 V lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Maximises the service life and performance of the battery
Fully-automatic, seven-stage charging cycle avoids battery sulphation and does not require monitoring
Compact, robust battery charger with dirt-repellent aluminium housing
With rubber feet and removable rubber edge protection for flexible and safe use on and in the vehicle
Detachable cable for easy cable routing through the engine compartment
Fanless design allows noise-free presentation
Simple operation with an on/off button
Charge batteries with a residual voltage > 2 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
LED display
Workshop
- Customer service/battery charging – for 12 V batteries (see battery type table)
- Diagnostics – stabilises 12 V on-board batteries for vehicle diagnostics with up to 32 A
Showroom and vehicle delivery - trickle charging
Supplies the battery with 14.4 V, up to 32 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage - trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!