Welcome to Würth Finland For trade customers only
Battery charger 12 V, 50 A, 40-600 Ah
Battery charger 12 V, 50 A, 40-600 Ah - 1
Battery charger 12 V, 50 A, 40-600 Ah - 2
Battery charger 12 V, 50 A, 40-600 Ah - 3
Battery charger 12 V, 50 A, 40-600 Ah - 4
Battery charger 12 V, 50 A, 40-600 Ah - 5
Battery charger 12 V, 50 A, 40-600 Ah - 6
Battery charger 12 V, 50 A, 40-600 Ah - 7

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12 V, 50 A, 40-600 Ah

Fanless multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system with temperature sensor

See product details

Available in 2 version
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
Suitable for vehicles with 12 V lead-acid batteries


  • E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery


Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside



Revives severely discharged batteries with a residual voltage > 2 V



Maximises the service life and performance of the battery


  • Monitoring-free, fully automatic seven-stage charging cycles

  • Temperature-dependent adjustment of the charging voltage ±0.03 V/°C

  • The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Constant 50 A power through optimal heat dissipation via the cooling fins.



Suitable for outdoor use



Simple operation via three buttons without submenu



LED display