Designed for applications that require a moisture-proof sealing tape. Made up of three layers.
The middle layer is the impermeable aluminium foil that has a laminated top layer of reinforced plastic.
The bottom layer is a coated, butyl-based adhesive mass that has a super-strong tack.
A sealed, moisture-proof result can be achieved by simply pressing the tape in place.
Long-lasting sealing capacity.
Thanks to its layered structure, the tape is very durable mechanically and will retain its moisture-proof properties without degrading. The elastic butyl adhesive tacks itself in place and makes seams absolutely leak and moisture-proof.
The tape will hold its excellent sealing properties through a wide temperature range.
- Air-conditioning ducts
- Pipes’ heat-insulating panels
- Tank heat insulators
- Brickwork joints
- Joints between window frames and walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!