Welcome to Würth Finland For trade customers only
Video endoscope PRO Dual
Video endoscope PRO Dual - 1
Video endoscope PRO Dual - 2
Video endoscope PRO Dual - 3

For detailed information, other images and documents, please select individual articles from the following table.

Video endoscope PRO Dual

For perfect viewing and documentation via video recording and/or image capture in inaccessible places

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • 4.9 mm dual camera with 90° front and side view (art. no. 071553 760)

  • Live observation via the TFT colour display

  • Resolution 640 x 480 dpi

  • Record directly to the SD card in the multifunctional console; JPG image format and NTSC or PAL video format

  • Optimal image quality with two dimmable, bright mini LEDs

  • Probe with scratch-resistant sapphire glass for high image quality and to protect the camera lens

  • Just two hours of charging required for four hours of use

  • Option of transmission via USB connection

  • Direct connection via AV jack and connecting cable

  • Various zoom functions and image mirroring options