- Self test function
- AC/DC voltage measuring range with 690 V LED/LCD indication.
- Dangerous voltage indication
- (>50VAC)
- Polarity indication (+ / -)
- Field rotation direction determination
- Continuity warning buzzer
- Automatic switch on/off
- Target light at the measuring point
- Enclosure IP64
- EN 61010-1, EN 61010-2-033, EN 61243-3, CE, TUV, GS.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!