For detailed information, other images and documents, please select individual articles from the following table.
Pure sine wave inverter 1000W, 1500W and 2500W
COTEK inverters are also suitable for new EURO-6 class vehicles with voltage spikes due to variable charging
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 1000W (current power consumption 1750W), also suitable for sensitive electrical devices - product number 9501 017 032
- 1500W (current power consumption 2650W), also suitable for sensitive electrical devices - product number 9501 017 031
- 2500W (current power consumption 4000W) - product number 9501 017 030
- 1x230V schuko outlet
- Remote control option
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!