For detailed information, other images and documents, please select individual articles from the following table.
Voltage tester 1 AC-II FLUKE®
Reliable, easy-to-use supply voltage tester.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
When the tip touches a conductor or socket that is live, a red light will light up at the tip. Can be used in tight spaces, easy to take with you. All surface components are manufactured from insulating materials to maximise safety. Indicates voltage without metal contact.
Complies with EN 61010-1 rev. 1, EN 61326 EMC up to 1000 V, CAT IV, UL-approved UL61010, CSA C22.2 no1010-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!